FESTO 157004 COMPACT CYLINDER AEVU-40-20-A-P-A
AEVU compact cylinder
See technical informationSee documentsReferences
Festo:AEVU-40-20-A-P-A
Rubix:112A8870
Manufacturer :157004
EAN:4052568122409

Technical specifications
| Type | compact cylinder aevu |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 157004 COMPACT CYLINDER AEVU-40-20-A-P-A
Single- or double-acting cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 97x85x70 mm |
|---|---|
| Logistic Weight | 580,28 g |
| Type | compact cylinder aevu |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 204.74 excl. VAT
/ Each
£ 245.69 incl. VAT
- Delivery usually within ( 8 ) days