ADVC short stroke cylinder
Type | Short stroke cylinder ADVC |
---|---|
Cylinder diameter | 20 mm |
Cylinder stroke | 5 mm |
Logistics dimensions (L x W x H) | 51x32x43 mm |
---|---|
Logistic Weight | 114,35 g |
Type | Short stroke cylinder ADVC |
Cylinder diameter | 20 mm |
Cylinder stroke | 5 mm |