AEVU compact cylinder
Type | Compact cylinder AEVU |
---|---|
Cylinder diameter | 40 mm |
Cylinder stroke | 25 mm |
Logistics dimensions (L x W x H) | 100x70x80 mm |
---|---|
Logistic Weight | 615 g |
Type | Compact cylinder AEVU |
Cylinder diameter | 40 mm |
Cylinder stroke | 25 mm |
Delivery usually within ( 8 ) days