Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 156971 COMPACT CYLINDER AEVU-80-25-P-A
FESTO 156971 COMPACT CYLINDER AEVU-80-25-P-A
AEVU compact cylinder
References
festo:
AEVU-80-25-P-A
rubix:
111A7674
manufacturer :
156971
ean:
4052568122140
Technical specifications
Type
Compact cylinder AEVU
Cylinder diameter
80
mm
Cylinder stroke
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 156971 COMPACT CYLINDER AEVU-80-25-P-A
Single- or double-acting cylinder with wide a variety of mounting options
Strengths
50% less installation space than comparable standards-based cylinders to ISO 15552
Wide range of variants for customised applications
Piston rod with female or male thread
For position sensing
Technical specifications
Attributes
Logistic Weight
1913
g
Type
Compact cylinder AEVU
Cylinder diameter
80
mm
Cylinder stroke
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
446.41
excl. VAT
/
Each
£
535.69
incl. VAT
Delivery usually within (
11
) days
Select variants (86)
Add to cart
Check our products from related categories
SMC CQ2B16-5SM AIR CYLINDER
SMC CQ2B20-50DC AIR CYLINDER
AVENTICS R422001259
NORGREN RA/192040/M/50 COMPACT CYLINDER
SMC CQ2WB63TF-10DZ AIR CYLINDER
SMC CQSB16-12DM COMPACT CYLINDER
SMC CUJB12-5SM MINI FREE MOUNT CYLINDER
MECALINE 879549 ISO 21287 COMPACT CYLINDER 50MM DIA/BORE STROKE 40MM
SMC MGPL20TF-250AZ COMPACT GUIDE CYLINDER AIR CUSHION
SMC MGQM80-175 COMPACT GUIDE CYLINDER
SMC CQ2A25-5S AIR CYLINDER
SMC CQ2B140TF-30DCZ COMPACT CYLINDER
SMC CDUJS20-30DM MINI FREE MOUNT CYLINDER
SMC CQ2A25-50DC AIR CYLINDER
SMC CDQ2WB40TF-15DZ AIR CYLINDER