Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
MECALINE 879549 ISO 21287 COMPACT CYLINDER 50MM DIA/BORE STROKE 40MM
MECALINE 879549 ISO 21287 COMPACT CYLINDER 50MM DIA/BORE STROKE 40MM
ISO 21287 COMPACT CYLINDER
References
mecaline:
879549
rubix:
216A1345
ean:
3660338331046
Technical specifications
Cylinder diameter
50
mm
Cylinder stroke
40
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 879549 ISO 21287 COMPACT CYLINDER 50MM DIA/BORE STROKE 40MM
ISO 21287 COMPACT CYLINDER D.50-C=40
Technical specifications
Attributes
Cylinder diameter
50
mm
Cylinder stroke
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.71
excl. VAT
/
Each
£
59.65
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
SMC CUJB4-6D FREE MOUNT CYLINDER
FESTO 156569 COMPACT CYLINDER ADVU-80-15-P-A
SMC CQ2A12-10S AIR CYLINDER
SMC CUJB8-8S MINI FREE MOUNT CYLINDER
SMC CUJB4-4D AIR CYLINDER
SMC CQ2B16-10D AIR CYLINDER
FESTO 188295 SHORT-STROKE CYLINDER ADVC-63-25-A-P-A
SMC C55B100-30M ISO 21287 CYLINDER
FESTO 156758 COMPACT CYLINDER ADVULQ-12-5-A-P-A
FESTO 156899 COMPACT CYLINDER ADVUL-50-40-P-A
SMC EMGQL40-150 COMPACT GUIDE CYLINDER
SMC EMGQL20-200 COMPACT GUIDE CYLINDER
SMC CQ2A100TF-150DCZ COMPACT CYLINDER
SMC C55B50-10M-X1439 COMPACT CYLINDER
SMC CQ2B16-5DC AIR CYLINDER