References
Festo:AEVULQ-20-10-A-P-A
Rubix:112A9084
Manufacturer :157079
EAN:4052568123055

Technical specifications
| Type | compact cylinder aevu |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
Product details : FESTO 157079 COMPACT CYLINDER AEVULQ-20-10-A-P-A
Compact cylinder AEVULQ-20-10-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=10 mm, Piston diameter=20 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)
Technical specifications
Attributes
| Logistic Weight | 195 g |
|---|---|
| Type | compact cylinder aevu |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 171.02 excl. VAT
/ Each
£ 205.22 incl. VAT
- Usually arrives within 14 working days