FESTO 157080 COMPACT CYLINDER AEVULQ-20-15-A-P-A


AEVU compact cylinder

References
festo:AEVULQ-20-15-A-P-A
rubix:112A9085
manufacturer :157080
ean:4052568123062
AEVULQ-20-15-A-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder AEVU
Cylinder diameter20 mm
Cylinder stroke15 mm
See all Specifications

Product details : FESTO 157080 COMPACT CYLINDER AEVULQ-20-15-A-P-A


Compact cylinder AEVULQ-20-15-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=15 mm, Piston diameter=20 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)

Technical specifications


Attributes
Logistic Weight215 g
TypeCompact cylinder AEVU
Cylinder diameter20 mm
Cylinder stroke15 mm
Show UNSPSC/ECL@SS
£ 173.13 excl. VAT
/ Each
£ 207.76 incl. VAT