References
Festo:AEVULQ-20-15-P-A
Rubix:110A0840
Manufacturer :157034
EAN:4052568122652

Technical specifications
| Type | compact cylinder aevu |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 15 mm |
Product details : FESTO 157034 COMPACT CYLINDER AEVULQ-20-15-P-A
Compact cylinder AEVULQ-20-15-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=15 mm, Piston diameter=20 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)
Technical specifications
Attributes
| Logistic Weight | 205 g |
|---|---|
| Type | compact cylinder aevu |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 15 mm |
Show UNSPSC/ECL@SS
£ 173.13 excl. VAT
/ Each
£ 207.76 incl. VAT
- Usually arrives within 14 working days