SMC MGPA12-125Z COMPACT GUIDE CYLINDER


Compact Guide Cylinder

References
smc:MGPA12-125Z
rubix:393A0643
manufacturer :00935296
brand logo
brand logo
Technical specifications
TypeCompact Guide Cylinder
Cylinder diameter12 mm
Cylinder stroke125 mm
See all Specifications

Product details : SMC MGPA12-125Z COMPACT GUIDE CYLINDER


The new style MGP has a shorter guide rod and thinner plate resulting in a weight reduction of up to 17% over the original MGP. The series is designed for high side load applications found in material handling, lifting and stopping. The cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinders load bearing capacity. The MGP offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series

Strengths

•Compact guide cylinder, high precision
Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
Strokes: 10mm?through 400mm, depending upon bore size
Variety of switches with a variety of lead wire lengths

Technical specifications


Attributes
TypeCompact Guide Cylinder
Cylinder diameter12 mm
Cylinder stroke125 mm
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 309.98 excl. VAT
/ Each
£ 371.98 incl. VAT
  • Usually arrives within 14 working days