FESTO 157081 COMPACT CYLINDER AEVULQ-20-20-A-P-A


AEVU compact cylinder

References
festo:AEVULQ-20-20-A-P-A
rubix:112A9086
manufacturer :157081
ean:4052568123079
AEVULQ-20-20-A-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder AEVU
Cylinder diameter20 mm
Cylinder stroke20 mm
See all Specifications

Product details : FESTO 157081 COMPACT CYLINDER AEVULQ-20-20-A-P-A


Compact cylinder AEVULQ-20-20-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=20 mm, Piston diameter=20 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)

Technical specifications


Attributes
Logistic Weight224 g
TypeCompact cylinder AEVU
Cylinder diameter20 mm
Cylinder stroke20 mm
Show UNSPSC/ECL@SS
£ 175.24 excl. VAT
/ Each
£ 210.29 incl. VAT