References
SMC:CD75E32-60-B
Rubix:113A0109
Manufacturer :CD75E32-60-B

Technical specifications
| Type | air cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 60 mm |
Documents
Product details : SMC CD75E32-60-B AIR CYLINDER
Damping by means of an elastic ring, low-friction double-acting cylinder with single piston rod, stainless steel tube with reinforced thickness, hard chrome-plated steel piston rod with reduced deflection, aluminum piston
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 60 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 78.91 excl. VAT
/ Each
£ 94.69 incl. VAT
- Delivery usually within ( 11 ) days