FESTO 157043 COMPACT CYLINDER AEVULQ-32-10-P-A


AEVU compact cylinder

References
festo:AEVULQ-32-10-P-A
rubix:110A1688
manufacturer :157043
ean:4052568122744
AEVULQ-32-10-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder AEVU
Cylinder diameter32 mm
Cylinder stroke10 mm
See all Specifications

Product details : FESTO 157043 COMPACT CYLINDER AEVULQ-32-10-P-A


Compact cylinder AEVULQ-32-10-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=10 mm, Piston diameter=32 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)

Technical specifications


Attributes
Logistic Weight365 g
TypeCompact cylinder AEVU
Cylinder diameter32 mm
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 213.54 excl. VAT
/ Each
£ 256.25 incl. VAT