FESTO 156910 COMPACT CYLINDER ADVUL-63-60-P-A

Compact cylinder ADVUL

See technical informationSee documents

References

Festo:ADVUL-63-60-P-A
Rubix:109A6994
Manufacturer :156910
EAN:4052568121600
ADVUL-63-60-P-A Compact cylinder

Technical specifications

Typecompact cylinder advul
Cylinder diameter63 mm
Cylinder stroke60 mm
See all Specifications

Documents

Product details : FESTO 156910 COMPACT CYLINDER ADVUL-63-60-P-A


Double-acting cylinder with piston rod protected against rotation thanks to the guide rod and yoke plate. Wide variety of mounting options

Strengths

  • Piston rod secured against rotation by a guide rod and yoke plate
  • Plain bearing
  • Optionally with through piston rod
  • For position sensing

Technical specifications


Attributes
Logistics dimensions (L x W x H)209x149x126 mm
Logistic Weight1830,9 g
Typecompact cylinder advul
Cylinder diameter63 mm
Cylinder stroke60 mm
£ 527.94 excl. VAT
/ Each
£ 633.53 incl. VAT
  • Delivery usually within ( 26 ) days