FESTO 157094 COMPACT CYLINDER AEVULQ-40-10-A-P-A


AEVU compact cylinder

References
festo:AEVULQ-40-10-A-P-A
rubix:110A1699
manufacturer :157094
ean:4052568123208
AEVULQ-40-10-A-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder AEVU
Cylinder diameter40 mm
Cylinder stroke10 mm
See all Specifications

Product details : FESTO 157094 COMPACT CYLINDER AEVULQ-40-10-A-P-A


Compact cylinder AEVULQ-40-10-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=10 mm, Piston diameter=40 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)

Technical specifications


Attributes
Logistic Weight556,75 g
TypeCompact cylinder AEVU
Cylinder diameter40 mm
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 280.81 excl. VAT
/ Each
£ 336.97 incl. VAT