References
Festo:AEVULQ-50-20-A-P-A
Rubix:110A2307
Manufacturer :157100
EAN:4052568123260

Technical specifications
| Type | compact cylinder aevu |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 20 mm |
Product details : FESTO 157100 COMPACT CYLINDER AEVULQ-50-20-A-P-A
Compact cylinder AEVULQ-50-20-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=20 mm, Piston diameter=50 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)
Technical specifications
Attributes
| Logistic Weight | 870 g |
|---|---|
| Type | compact cylinder aevu |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 341.14 excl. VAT
/ Each
£ 409.37 incl. VAT
- Usually arrives within 14 working days