FESTO 574044 COMPACT CYLINDER ADNGF-50-30-PPS-A

Compact cylinder, metric ADNGF

See technical informationSee documents

References

Festo:ADNGF-50-30-PPS-A
Rubix:108A4162
Manufacturer :574044
EAN:4052568221676
ADNGF-50-30-PPS-A Compact cylinder

Technical specifications

Typecompact cylinder adngf
Cylinder diameter50 mm
Cylinder stroke30 mm
See all Specifications

Documents

Product details : FESTO 574044 COMPACT CYLINDER ADNGF-50-30-PPS-A


Cylinder with standard hole pattern, guide rods and yoke plate with fixed or self-adjusting cushioning

Strengths

  • ISO 21287
  • Piston rod secured against rotation by a guide rod and yoke plate
  • Plain bearing
  • Optionally with through piston rod
  • Higher load capacity thanks to guide rod and yoke plate
  • For position sensing

Technical specifications


Attributes
Logistic Weight845 g
Typecompact cylinder adngf
Cylinder diameter50 mm
Cylinder stroke30 mm
£ 201.05 excl. VAT
/ Each
£ 241.26 incl. VAT
  • Delivery usually within ( 6 ) days