FESTO 157062 COMPACT CYLINDER AEVULQ-80-20-P-A


AEVU compact cylinder

References
festo:AEVULQ-80-20-P-A
rubix:112A9073
manufacturer :157062
ean:4052568122935
AEVULQ-80-20-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder AEVU
Cylinder diameter80 mm
Cylinder stroke20 mm
See all Specifications

Product details : FESTO 157062 COMPACT CYLINDER AEVULQ-80-20-P-A


Compact cylinder AEVULQ-80-20-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=20 mm, Piston diameter=80 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)

Technical specifications


Attributes
Logistic Weight2000 g
TypeCompact cylinder AEVU
Cylinder diameter80 mm
Cylinder stroke20 mm
Show UNSPSC/ECL@SS
£ 536.89 excl. VAT
/ Each
£ 644.27 incl. VAT