FESTO 157266 COMPACT CYLINDER AEVUZ-20-25-A-P-A
AEVUZ compact cylinder
See technical informationSee documentsReferences
Festo:AEVUZ-20-25-A-P-A
Rubix:110A6656
Manufacturer :157266
EAN:4052568124755

Technical specifications
| Type | compact cylinder aevuz |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 157266 COMPACT CYLINDER AEVUZ-20-25-A-P-A
Single- or double-acting cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 230,3 g |
|---|---|
| Type | compact cylinder aevuz |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 144.42 excl. VAT
/ Each
£ 173.30 incl. VAT
- Delivery usually within ( 8 ) days