FESTO 157227 COMPACT CYLINDER AEVUZ-32-10-P-A
AEVUZ compact cylinder
See technical informationSee documentsReferences
Festo:AEVUZ-32-10-P-A
Rubix:110A0451
Manufacturer :157227
EAN:4052568124403

Technical specifications
| Type | compact cylinder aevuz |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 157227 COMPACT CYLINDER AEVUZ-32-10-P-A
Single- or double-acting cylinder with wide a variety of mounting options
Strengths
- 50% less installation space than comparable standards-based cylinders to ISO 15552
- Wide range of variants for customised applications
- Piston rod with female or male thread
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x40x45 mm |
|---|---|
| Logistic Weight | 341 g |
| Type | compact cylinder aevuz |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 174.18 excl. VAT
/ Each
£ 209.02 incl. VAT
- Delivery usually within ( 8 ) days