References
Camozzi:QP2A032A050
Rubix:202A6535
Manufacturer :QP2A032A050


Technical specifications
| Type | short-stroke cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
Product details : CAMOZZI SHORTSTROKE CYL-DBL ACTING-32 BORE-50 STROKE QP2A032A050
Camozzi QP2A032A050 compact cylinder with short magnetic stroke, double acting. Ø32 x 50 mm, stainless steel rod and anodised aluminium body (0–80 °C, up to 10 bar).
Technical specifications
Attributes
| Type | short-stroke cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | 0 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
| Material | anodised aluminium (body) and rolled stainless steel (rod) |
| Reaming diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 88.15 excl. VAT
/ Each
£ 105.78 incl. VAT
- Usually arrives within 14 working days