References
SMC:AF20P-050AS
Rubix:119A8163
EAN:3618030280902

Product details : SMC AF20P-050AS BRACKET ASSEMBLY
Modular air filter. 5 µm filtration. Manual or automatic condensate drain. Quick cartridge replacement.
Technical specifications
Attributes
| Type | bracket assembly |
|---|---|
| Material | steel sheet |
| Capacity | 8 cm³ |
| Threading diameter (inch) | m5 '' |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Flow | 480 l/h |
| Min. service pressure | 1 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 2.53 excl. VAT
/ Each
£ 3.04 incl. VAT
- Delivery usually within ( 10 ) days