References

SMC:CS1-F12
Rubix:117A2928
Manufacturer :00034679
EAN:3618035669085
brand logo

Technical specifications

Documents

Product details : SMC CS1-F12 FLANGE


Series CS1 air cylinder is SMCs largest bore cylinder. This series is available in bore sizes up to 12in. and stroke lengths up to 60in. . Additionally, the CS1 can be ordered auto-switch capable. Other options include, large bore sizes up to 12in. *, various mounting configurations, cushion for noise damping.

Strengths

•Double acting, single rod, lube type
Seven mounting styles
Auto switch capable

Technical specifications


Attributes
Typeflange
Materialaluminium alloy;carbon steel
£ 41.80 excl. VAT
/ Each
£ 50.16 incl. VAT
  • Delivery usually within ( 12 ) days