Clean Exhaust Filter
Type | clean exhaust filter |
---|---|
Volume flow rate | 200 l/min |
Filter fineness | 0.01 µm |
Logistic Weight | 16 g |
---|---|
Type | clean exhaust filter |
Volume flow rate | 200 l/min |
Filter fineness | 0.01 µm |
Material | polybutylene terephthalate (body);polyolefin (body);polyurethane (body);polypropylene (body);stainless steel (body);ethylene propylene diene monomer (body) |
Min. temperature | 5 °C |
Max. temperature | 45 °C |
Delivery usually within ( 4 ) days