References
SMC:EAF900-F20
Rubix:217A0669
EAN:3618036126167

Documents
Product details : SMC EAF900-F20 AIR FILTER
Technical specifications
Attributes
| Logistic Weight | 7900 g |
|---|---|
| Type | air filter |
| Filter fineness | 5 µm |
| Material | polycarbonate (bowl);aluminum cast (body);aluminum cast (housing) |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 416.35 excl. VAT
/ Each
£ 499.62 incl. VAT
- Delivery usually within ( 4 ) days