References
SMC:AFD30-F02
Rubix:115A3803

Technical specifications
| Type | micro mist separator |
|---|---|
| Volume flow rate | 240 l/min |
| Filter fineness | 0.01 µm |
Documents
Product details : SMC AFD30-F02 AIR FILTER
SMCs newest micro mist separator, series AFD is available in 3 sizes; 1/4 (20), 3/8 (30) and 1/2 (40). Rc(PT), PF and NPT threads are available. Port sizes range from 1/8 to 3/4. Body size 30 and 40 now have a transparent bowl guard that offers 360 visibility, while completely protecting the bowl from the environment. Accessories include a bracket, and float type auto drain.
Technical specifications
Attributes
| Logistic Weight | 290 g |
|---|---|
| Type | micro mist separator |
| Volume flow rate | 240 l/min |
| Filter fineness | 0.01 µm |
| Material | die-cast aluminium (body) |
| Max. service pressure | 10 bar |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 56.31 excl. VAT
/ Each
£ 67.57 incl. VAT
- Delivery usually within ( 29 ) days