References
SMC:ISA2-GFE25N
Rubix:122A3602

Documents
Product details : SMC ISA2-GFE25N AIR CATCH SENSOR
ISA2, Air Catch Sensor, Modular Type
Technical specifications
Attributes
| Logistic Weight | 303 g |
|---|---|
| Type | air catch sensor |
| Execution | isa |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Max. tension | 24 V |
| Min. tension | 12 V |
Show UNSPSC/ECL@SS
£ 242.93 excl. VAT
/ Each
£ 291.52 incl. VAT
- Delivery usually within ( 6 ) days