References
Aventics:0830100486
Rubix:155A7445
Manufacturer :0830100486


Technical specifications
| Type | magnetic proximity sensor |
|---|---|
| Execution | reed |
| Min. tension | 10 V |
Product details : AVENTICS PROXIMITY SWITCH 0830100486
Sensor
Technical specifications
Attributes
| Type | magnetic proximity sensor |
|---|---|
| Execution | reed |
| Min. tension | 10 V |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 44.32 excl. VAT
/ Each
£ 53.18 incl. VAT
- Delivery usually within ( 5 ) days