SMC VHS50-F10A PRESSURE RELIEF 3 PORT VALVE


Air Combination

References
smc:VHS50-F10A
rubix:121A2453
brand logo
brand logo
Technical specifications
TypePressure Relief Valve
See all Specifications

Product details : SMC VHS50-F10A PRESSURE RELIEF 3 PORT VALVE


Pressure relief 3 port valve with locking holes
Modular connection type for connecting to FRL units
Energy saving: zero air bleeding during switching the handle
Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
With built-in silencer for EXH port as an option.
•Modular connection type for connecting to FRL units
•Flow rate up to 8270 l/min
•Energy saving: zero air bleeding during switching the handle
•Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
•With built-in silencer for EXH port as an option.

Body Size: 50
Thread: F (G)
Port Size: 10 (1)
Handle/Bonnet Material: A (Flame Resistant PBT)
Options: None
Semi-standard: None
Made to Order: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)76x134x90 mm
Logistic Weight532 g
TypePressure Relief Valve
Type of couplingNPT
Show UNSPSC/ECL@SS
£ 61.32 excl. VAT
/ Each
£ 73.58 incl. VAT
  • Delivery usually within ( 4 ) days