SMC VHS30-F02B PRESSURE RELIEF 3 PORT VALVE


Air Combination

References
smc:VHS30-F02B
rubix:121A2356
brand logo
brand logo
Technical specifications

Product details : SMC VHS30-F02B PRESSURE RELIEF 3 PORT VALVE


Pressure relief 3 port valve with locking holes
Modular connection type for connecting to FRL units
Energy saving: zero air bleeding during switching the handle
Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
With built-in silencer for EXH port as an option.
•Modular connection type for connecting to FRL units
•Flow rate up to 8270 l/min
•Energy saving: zero air bleeding during switching the handle
•Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
•With built-in silencer for EXH port as an option.

Body Size: 30
Thread: F (G)
Port Size: 02 (1/4)
Handle/Bonnet Material: B (Aluminum)
Options: None
Semi-standard: None
Made to Order: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)52x80x53 mm
Logistic Weight160 g
TypeAC-A
Show UNSPSC/ECL@SS
£ 23.14 excl. VAT
/ Each
£ 27.77 incl. VAT
  • Delivery usually within ( 4 ) days