SMC VHS3510-F03A RESIDUAL PRESSURE EXHAUST 3 PORT VALVE


Air Combination

References
smc:VHS3510-F03A
rubix:2609202
brand logo
brand logo
Technical specifications
TypePressure Relief Valve
See all Specifications

Product details : SMC VHS3510-F03A RESIDUAL PRESSURE EXHAUST 3 PORT VALVE


Pressure relief 3 port valve with locking holes
Modular connection type for connecting to FRL units
Energy saving: zero air bleeding during switching the handle
Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
With built-in silencer for EXH port as an option.
•Modular connection type for connecting to FRL units
•Flow rate up to 8270 l/min
•Energy saving: zero air bleeding during switching the handle
•Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
•With built-in silencer for EXH port as an option.

Body Size: 3
Thread: F (G)
Port Size: 03 (3/8)
Handle/Bonnet Material: A (Flame Resistant PBT)
Options: None
Semi-standard: None
Made to Order: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)52x84x53 mm
Logistic Weight121 g
TypePressure Relief Valve
Type of couplingG
Show UNSPSC/ECL@SS
£ 37.22 excl. VAT
/ Each
£ 44.66 incl. VAT
  • Delivery usually within ( 4 ) days