Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 536035 PNEUMATIC VALVE JH-5-1/8-EX
FESTO 536035 PNEUMATIC VALVE JH-5-1/8-EX
JH Valve Tiger Classic
References
festo:
JH-5-1/8-EX
rubix:
110A2335
manufacturer :
536035
ean:
4052568170646
Technical specifications
Type
JH Valve Tiger Classic
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 536035 PNEUMATIC VALVE JH-5-1/8-EX
Pneumatic valve JH-5-1/8-EX Valve function=5/2 bistable, Type of actuation=pneumatic, Width=26 mm, Standard nominal flow rate=600 l/min, Operating pressure=0 - 10 bar
Technical specifications
Attributes
Logistic Weight
262Ā
g
Type
JH Valve Tiger Classic
Volume flow rate
600Ā
l/min
Type of coupling
G1/8
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
136.73
excl. VAT
/
Each
Ā£
164.08
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 14949 PNEUMATIC VALVE VL-5/3E-3/8-B
NORGREN C00GF0600 PFITC 6MM 3/2 SHUT-OFF VALVE
FESTO 151845 PNEUMATIC VALVE VL-5/2-D-2-C
AVENTICS 0821000010
SMC EVHS3500-F03 HAND VALVE
FESTO 1002500 ANGLE SEAT VALVE
FESTO 172944 ON/OFF VALVE HEE-1/2-D-MIDI-24
FESTO 8047095 ROLLER LEVER VALVE VMEF-RT-M32-M-G14
NORGREN 102GA3838 3/8X3/8 BANJO ASSY
SMC LVC20-S06 AIR OPERATED VALVE
AVENTICS 5777715280
FESTO 2931679 PINCH VALVE VZQA-C-M22U-6-GG-ALV4N-4
FESTO 197131 SHUT-OFF VALVE HE-N3/4-LO
SMC AV2000-02-5DZ-Q COMBINATION SOFT START
AVENTICS VALVE 5813300000