Air Cylinder
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 160 mm |
Type | mounting: integrated hinge |
Logistic Weight | 552 g |
---|---|
Cylinder diameter | 25 mm |
Cylinder stroke | 160 mm |
Type | mounting: integrated hinge |
Inserted rod height | 22 mm |
Delivery usually within ( 7 ) days