Cylinder with piston rod

The rod cylinder is a central element of compressed air systems, used to convert pneumatic pressure into linear motion. This component allows for the actuation, pushing, or lifting of loads with great precision, according to the needs of your industrial installation.

Present in numerous fields - automation, handling, assembly, or robotics - the rod cylinder stands out for its reliability and versatility. It comes in various designs: compact, flat, or with varying dimensions, to adapt to all production environments.

At Rubix, we offer a comprehensive range of rod cylinders designed to provide performance, quality, and longevity. Manufactured from robust materials such as steel and featuring excellent sealing, our models possess high reliability, even in the most demanding conditions.

What is a rod cylinder and how does it work?

The rod cylinder is a mechanical device that converts compressed air energy into linear motion. It consists of a piston, a rod, and a sealing element that ensures proper pressure distribution. Air, introduced through an orifice, acts on the surface of the piston to produce a translational force.

There are two main families of cylinders:

  • The single-acting cylinder, where pressure acts in one direction only, with return achieved through a spring or gravity.
  • The double-acting cylinder, which uses air pressure in both directions of the cycle, allowing for more precise control of movement and applied force.

Advantages of rod cylinders in industry

Rod cylinders are highly valued in industrial environments for their versatility and reliability. Designed to operate under pressure, they generate a stable linear force, capable of moving or holding significant loads with precision.

Available in different versions, they easily adapt to all machine configurations. Their robust design, often made of steel with a chrome-plated rod, ensures excellent resistance to wear and corrosion.

Their enhanced sealing, provided by high-quality seals, allows for reliable operation in demanding conditions, even in the presence of dust or pressure variations. These features improve the lifespan of the cylinder and reduce maintenance operations.

Selection criteria and available configurations

Choosing the right rod cylinder depends on several technical parameters that must be considered before integration into a pneumatic system. The force developed by the piston directly depends on the applied compressed air pressure, expressed in bar.

The dimensions of the cylinder, its spacing, and its type of mounting determine compatibility with the part to be actuated. The diameter of the piston and the stroke also influence the speed and power of the movement.

Good to know: Rubix offers a complete range of rod cylinders, available in compact, flat, or reinforced models, designed to withstand extreme conditions.

Materials and technical performance

Rod cylinders are made from robust materials, selected to ensure high pressure resistance and optimal durability. The bodies are generally designed from anodised aluminium or treated steel, while chrome-plated rods provide excellent protection against wear and corrosion.

The sealing elements ensure the reliability of the system and prevent any leakage of compressed air, even in the most demanding operating conditions. This design allows for smooth movement and constant force while reducing energy losses.

Some compact or flat models are designed for tight spaces without compromising power. They offer an optimal balance between dimensions, weight, and performance.

The quality of manufacturing, combined with careful design of the piston, orifices, and seals, ensures a high level of operation and long-term reliability.

Standards and standardisation of rod cylinders

Rod cylinders are designed according to international standards that guarantee their compatibility, interchangeability, and reliability in industrial installations. These standards facilitate the assembly, maintenance, and replacement of components while ensuring a high level of quality and safety.

Among the most common:

  • ISO 15552 (formerly ISO 6431 / VDMA 24562): defines the main dimensions, mountings, and compatible accessories for standard pneumatic cylinders.
  • ISO 21287: specific to compact cylinders, widely used in machines where space is limited.

Compliance with these standards ensures safe, durable products that are compatible with the majority of equipment on the market.

At Rubix, rod cylinders comply with the applicable standards for their category, ensuring optimal compatibility and reliable operation in all industrial environments.

Brands and reliability at Rubix

Rubix relies on the most recognised brands in the market to offer reliable, high-performance, and durable rod cylinders. These manufacturers combine innovation, technological expertise, and industrial experience to meet the needs of professionals.

Thanks to these partnerships, Rubix offers a complete range of rod cylinders, designed to meet all requirements for pressure, force, and movement precision.

Here are our other related categories:

Discover the rod cylinders available at Rubix, and choose high-performance, sealed, and reliable solutions designed to enhance the precision and productivity of your compressed air systems!

Filter Options
CATEGORIES
  • cylinder with piston rod (7745)
  • Brand
  • asco
    (1)
  • aventics
    (720)
  • camozzi
    (51)
  • festo
    (7)
  • imi norgren
    (25)
  • matara
    (249)
  • mecaline
    (78)
  • 1,758 Product(s) with 7,745 variant(s):

    Relevance
    brand logobrand logo
    • mecaline:895838
    • rubix:259A5940
    • manufacturer :895838
    • ean:3660338481406
    brand logo
    • Cylinder diameter25 mm
    • Cylinder stroke50 mm
    • Typeiso6432
    £ 38.46 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • smc:CXSM25-50
    • rubix:108A2734
    • manufacturer :CXSM25-50
    • ean:3618035658119
    brand logo
    • Cylinder diameter25 mm
    • Cylinder stroke50 mm
    • Typedual rod cylinder
    £ 291.98 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • mecaline:879522
    • rubix:216A1351
    • ean:3660338330810
    brand logo
    • Cylinder diameter20 mm
    • Cylinder stroke50 mm
    • Typeroundline cylinder
    £ 39.80 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • festo:DSNU-20-200-PPV-A-Q
    • rubix:108A4451
    • manufacturer :193990(DSNU-20-200-PPV-A-Q)
    brand logo
    • Cylinder diameter20 mm
    • Cylinder stroke320 mm
    • Typecylinder
    £ 92.76 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • smc:CD76E32-15-B
    • rubix:106A7396
    • manufacturer :CD76E32-15-B
    • ean:3618035444798
    brand logo
    • Cylinder diameter32 mm
    • Cylinder stroke15 mm
    • Typeround body cylinder
    £ 73.32 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • smc:CDG1BN32-500Z
    • rubix:133A9941
    • manufacturer :CDG1BN32-500Z
    • ean:3618035393959
    brand logo
    • Cylinder diameter32 mm
    • Cylinder stroke50 mm
    • Typeair cylinder
    £ 78.55 excl. VAT
    / Each
    • Delivery usually within ( 4 ) days
    brand logobrand logo
    • smc:CJPB10-10H6
    • rubix:112A7785
    • manufacturer :CJPB10-10H6
    • ean:3618035760348
    brand logo
    • Cylinder diameter10 mm
    • Cylinder stroke10 mm
    • Typepanel mounting type
    £ 23.02 excl. VAT
    / Each
    • Delivery usually within ( 4 ) days
    brand logobrand logo
    • smc:CDJP2B6-5D
    • rubix:108A8410
    • manufacturer :00450229
    • ean:3618035867290
    brand logo
    • Cylinder diameter6 mm
    • Cylinder stroke5 mm
    • Typepin cylinder
    £ 30.41 excl. VAT
    / Each
    • Delivery usually within ( 4 ) days
    brand logobrand logo
    • smc:CD85Y25-150-B
    • rubix:112A9628
    • manufacturer :00651488
    • ean:3618035406253
    brand logo
    • Cylinder diameter25 mm
    • Cylinder stroke150 mm
    • Typecylinder
    £ 69.19 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • smc:C96SDB40-100C
    • rubix:265A1183
    • manufacturer :01206206
    • ean:3618035475167
    brand logo
    • Cylinder diameter40 mm
    • Cylinder stroke100 mm
    • Typewith integrated magnetic detection
    £ 106.42 excl. VAT
    / Each
    • Delivery usually within ( 4 ) days
    brand logobrand logo
    • smc:CD85KN20-200-B
    • rubix:133A7212
    • manufacturer :00016982
    • ean:3618035429702
    brand logo
    • Cylinder diameter20 mm
    • Cylinder stroke200 mm
    • Typeiso cylinder
    £ 85.81 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • smc:C96SDB40-900C
    • rubix:265A6124
    • manufacturer :01375103
    brand logo
    • Cylinder diameter40 mm
    • Cylinder stroke900 mm
    • Typeair cylinder
    £ 162.55 excl. VAT
    / Each
    • Delivery usually within ( 4 ) days
    brand logobrand logo
    • smc:CP96SDB125-250
    • rubix:265A1212
    • manufacturer :00708514
    • ean:3618035728706
    brand logo
    • Cylinder diameter125 mm
    • Cylinder stroke250 mm
    • Typestandard mounting
    £ 429.77 excl. VAT
    / Each
    • Delivery usually within ( 4 ) days
    brand logobrand logo
    • smc:C95SDB160-100
    • rubix:107A7422
    • manufacturer :00118172
    • ean:3618035487115
    brand logo
    • Cylinder diameter160 mm
    • Cylinder stroke100 mm
    • Typemounting: standard
    £ 842.46 excl. VAT
    / Each
    • Delivery usually within ( 4 ) days
    brand logobrand logo
    • smc:CJ1B4-5SU4
    • rubix:110A7034
    • manufacturer :00022323
    • ean:3618035764636
    brand logo
    • Cylinder diameter5 mm
    • Cylinder stroke5 mm
    • Typecj1
    £ 19.54 excl. VAT
    / Each
    • Delivery usually within ( 4 ) days
    brand logobrand logo
    • smc:CD85WE10-25-B
    • rubix:107A3292
    • manufacturer :00021787
    • ean:3618035408943
    brand logo
    • Cylinder diameter10 mm
    • Cylinder stroke25 mm
    • Typeround body cylinder
    £ 48.90 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • smc:C85F16-25/Z-3104
    • rubix:394A2762
    • manufacturer :00296792
    • ean:3618035498111
    brand logo
    • Cylinder diameter16 mm
    • Cylinder stroke25 mm
    • Typecylinder
    £ 127.53 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • aventics:0822121008
    • rubix:157A7534
    • manufacturer :822121008
    brand logo
    • Cylinder diameter40 mm
    • Cylinder stroke250 mm
    • Typeprofile cylinder
    £ 146.53 excl. VAT
    / Each
    • Delivery usually within ( 4 ) days
    brand logobrand logo
    • smc:MGJ10-10
    • rubix:113A1115
    • manufacturer :00086221
    • ean:3618035929950
    brand logo
    • Cylinder diameter10 mm
    • Cylinder stroke10 mm
    • Typeguide rod cylinder
    £ 153.00 excl. VAT
    / Each
    • Delivery usually within ( 4 ) days
    brand logobrand logo
    • aventics:R480058830
    • rubix:272A4794
    • manufacturer :R480058830
    • ean:3666750034022
    brand logo
    • Cylinder diameter32 mm
    • Cylinder stroke50 mm
    • Typeiso cylinder
    £ 171.13 excl. VAT
    / Each
    • Delivery usually within ( 11 ) days
    brand logobrand logo
    • smc:CXSL10-15
    • rubix:107A3969
    • manufacturer :00029368
    • ean:3618035660532
    brand logo
    • Cylinder diameter10 mm
    • Cylinder stroke15 mm
    • Typedual rod cylinder
    £ 263.09 excl. VAT
    / Each
    • Delivery usually within ( 4 ) days
    brand logobrand logo
    • festo:DSNU-12-18-25K8
    • rubix:108A4452
    • manufacturer :193988(DSNU-12-18-25K8)
    brand logo
    • Cylinder stroke200 mm
    • Typeiso cylinder
    £ 67.91 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • smc:CD75F32-100-B
    • rubix:107A3148
    • manufacturer :00020466
    • ean:3618035446419
    brand logo
    • Cylinder diameter32 mm
    • Cylinder stroke100 mm
    • Typeair cylinder
    £ 80.90 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • aventics:0822334511
    • rubix:157A7515
    • manufacturer :822334511
    • ean:3661475851961
    brand logo
    • Cylinder stroke400 mm
    • Typepneumatic cylinder
    £ 121.26 excl. VAT
    / Each
    • Delivery usually within ( 5 ) days
    24 items of 1758