References
SMC:CDM3B40-200
Rubix:393A8784

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | air cylinder |
Documents
Product details : SMC CDM3B40-200 SHORT TYPE AIR CYLINDER
Series CM3 double acting, single rod cylinders are a fully functional,compact cylinder used for space saving designs. The CM3 series offers a variety of mounting options and is auto switch capable. The CM3 is now RoHS compliant.
Strengths
•Double acting, single rod
Bore sizes; 20mm, 25mm, 32mm, 40mm
Strokes from25mm through300mm
Mounting: basic, foot, flange, clevis, trunnion
Bore sizes; 20mm, 25mm, 32mm, 40mm
Strokes from25mm through300mm
Mounting: basic, foot, flange, clevis, trunnion
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 130.14 excl. VAT
/ Each
£ 156.17 incl. VAT
- Delivery usually within ( 32 ) days