SMC CDS2B125-500 AIR CYLINDER


Air Cylinder

References
smc:CDS2B125-500
rubix:110A1023
manufacturer :00473445
brand logo
brand logo
Technical specifications
TypeAir Cylinder
Cylinder diameter125 mm
Cylinder stroke500 mm
See all Specifications

Product details : SMC CDS2B125-500 AIR CYLINDER


Series CS2 air cylinder is a double acting, non-lube air cylinder. Aluminum die-cast is used for both the rod and head covers, which means a maximum weight reduction of approximately 50% (basic 125mm bore, 100mm stroke).  This series is available in bore sizes 125mm, 140mm and 160mm with maximum strokes up to 1600mm (depending on the mounting configuration).  Air cushions are standard on both ends.  Other options include auto switches, rod boots, and Rc, NPT or G thread types.

Technical specifications


Attributes
Logistic Weight13000 g
TypeAir Cylinder
Cylinder diameter125 mm
Cylinder stroke500 mm
Min. temperature0 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 614.29 excl. VAT
/ Each
£ 737.15 incl. VAT
  • Delivery usually within ( 6 ) days