References
SMC:CDS2B160TF-500
Rubix:392A7703
Manufacturer :00552694

Technical specifications
| Type | air cylinder |
|---|---|
| Cylinder diameter | 160 mm |
| Cylinder stroke | 500 mm |
Documents
Product details : SMC CDS2B160TF-500 AIR CYLINDER
Series CS2 air cylinder is a double acting, non-lube air cylinder. Aluminum die-cast is used for both the rod and head covers, which means a maximum weight reduction of approximately 50% (basic 125mm bore, 100mm stroke). This series is available in bore sizes 125mm, 140mm and 160mm with maximum strokes up to 1600mm (depending on the mounting configuration). Air cushions are standard on both ends. Other options include auto switches, rod boots, and Rc, NPT or G thread types.
Technical specifications
Attributes
| Logistic Weight | 35000 g |
|---|---|
| Type | air cylinder |
| Cylinder diameter | 160 mm |
| Cylinder stroke | 500 mm |
| Min. temperature | 0 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 829.61 excl. VAT
/ Each
£ 995.53 incl. VAT
- Delivery usually within ( 15 ) days