MLGP-B/F-Z (ø40 to ø100), Low Profile Guide Cylinder with Lock
Type | compact guide cylinder |
---|---|
Cylinder diameter | 63 mm |
Cylinder stroke | 300 mm |
Type | compact guide cylinder |
---|---|
Cylinder diameter | 63 mm |
Cylinder stroke | 300 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days