References
SMC:CJ2B6-15T
Rubix:109A0633

Technical specifications
| Cylinder diameter | 6 mm |
|---|---|
| Cylinder stroke | 15 mm |
| Type | single acting (s/a) - pull |
Product details : SMC CJ2B6-15T SINGLE ACTING SP EXT CYLINDER
Series CJ2 miniature cylinders available in spring return, spring extend, or double acting offer stainless steel tubing and stainless steel rods. The series is available in bore sizes 6, 10, 16mm and stroke lengths from 1/2in. to 8in. . Mounting options include basic, foot, front flange, and double rear clevis. Series CJ2 is auto switch capable
Strengths
•Spring extend or spring return
Mounts: basic, foot, front flange, double clevis
Variety of switches and a variety of lead wire lengths
Mounts: basic, foot, front flange, double clevis
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x105x12 mm |
|---|---|
| Logistic Weight | 13 g |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 15 mm |
| Type | single acting (s/a) - pull |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Max. service pressure | 7 bar |
| Reaming diameter | 3 mm |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 23.02 excl. VAT
/ Each
£ 27.62 incl. VAT
- Delivery usually within ( 6 ) days