References
SMC:CM2E32-50-XB12
Rubix:108A7001

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | air cylinder |
Documents
Product details : SMC CM2E32-50-XB12 STAINLESS STEEL CYLINDER
Series CM2 stainless steel cylinders are compact, lightweight and offer high performance. Improved piston seal and rod seal greatly improve the units life. Rubber bumpers are standard. The CM2 series offers a variety of mounting options and is auto switch capable.
Strengths
Double acting single rod
Bore sizes: 20, 25, 32, and 40
Strokes from 25mm through 500mm
Mounts: basic, foot, front and rear flange, clevis, trunnion
With or without rod boot
Variety of switches and a variety of lead wire lengths
Bore sizes: 20, 25, 32, and 40
Strokes from 25mm through 500mm
Mounts: basic, foot, front and rear flange, clevis, trunnion
With or without rod boot
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 134.11 excl. VAT
/ Each
£ 160.93 incl. VAT
- Delivery usually within ( 35 ) days