References
SMC:NCDA1B200-0062N
Rubix:183A5415
Manufacturer :NCDA1B200-0062N

Technical specifications
| Cylinder diameter | 50.8 mm |
|---|---|
| Cylinder stroke | 15.75 mm |
| Type | air cylinder |
Documents
Product details : SMC NCDA1B200-0062N IMPERIAL CYLINDER
Series NCA1 medium duty tie rod cylinders are NFPA interchangeable, have a crimped piston rod assembly, are pre-lubricated. The NCA1 expanded line of medium duty cylinders offer and come standard with adjustable air cushion
Strengths
•Bore medium duty air cylinder
11 NFPA mounting options
Standard with adjustable air cushion
Auto switch capable
11 NFPA mounting options
Standard with adjustable air cushion
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 1180 g |
|---|---|
| Cylinder diameter | 50.8 mm |
| Cylinder stroke | 15.75 mm |
| Type | air cylinder |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 17.5 bar |
| Reaming diameter | 15.88 mm |
| Material | aluminum alloy (cover/tube); nitrile rubber seals; carbon steel piston rod (hard chromate); aluminum alloy piston (hard alumite) |
Show UNSPSC/ECL@SS
£ 193.50 excl. VAT
/ Each
£ 232.20 incl. VAT
- Delivery usually within ( 16 ) days