References
SMC:CDG1KFN32-150
Rubix:110A6820
Documents
Product details : SMC CDG1KFN32-150 AIR CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Strengths
•Non-rotating, double acting, single rod
Bore size *: 20, 25, 32, 40, 50, 63
Standard strokes up to 300mm
High non-rotating accuracy
High speed operation/long life
Auto switch capable
Bore size *: 20, 25, 32, 40, 50, 63
Standard strokes up to 300mm
High non-rotating accuracy
High speed operation/long life
Auto switch capable
Technical specifications
Attributes
| Type | air cylinder |
|---|
Show UNSPSC/ECL@SS
£ 79.37 excl. VAT
/ Each
£ 95.24 incl. VAT
- Delivery usually within ( 7 ) days
