FESTO 174424 MULTI-POSITION KIT DPNC-125
DPNC Multi-position Kit
See technical informationSee documentsReferences
Festo:DPNC-125
Rubix:117A0064
Manufacturer :174424
EAN:4052568142834

Documents
Product details : FESTO 174424 MULTI-POSITION KIT DPNC-125
Multi-Position kit DPNC-125 For connecting two cylinders with identical piston diameters to form a multi-Position cylinder Size=125, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=2102 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistic Weight | 2037 g |
|---|---|
| Type | dpnc multi-position kit |
Show UNSPSC/ECL@SS
£ 129.60 excl. VAT
/ Each
£ 155.52 incl. VAT
- Delivery usually within ( 16 ) days