References
SMC:CD75WE32-25-B
Rubix:108A5928
Manufacturer :00156267

Technical specifications
| Type | air cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : SMC CD75WE32-25-B DOUBLE ROD CYLINDER
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 92.23 excl. VAT
/ Each
£ 110.68 incl. VAT
- Delivery usually within ( 11 ) days