SMC CDUK6-5S NON ROTATING PISTON ROD CYLIND
Free Mount Cylinder
See technical informationSee documentsReferences
SMC:CDUK6-5S
Rubix:111A4015
Manufacturer :CDUK6-5S
EAN:3618035782715

Technical specifications
| Type | free mount cylinder |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : SMC CDUK6-5S NON ROTATING PISTON ROD CYLIND
The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
Strengths
•Any surfaces can be used for mounting
Space saving
Auto-switch capable
Space saving
Auto-switch capable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x22x13 mm |
|---|---|
| Logistic Weight | 28 g |
| Type | free mount cylinder |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 5 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 63.42 excl. VAT
/ Each
£ 76.10 incl. VAT
- Delivery usually within ( 17 ) days