SMC CDLQA40-25DCM-B COMPACT CYLINDER WITH LOCK
Compact Lock Cylinder
See technical informationSee documentsReferences
SMC:CDLQA40-25DCM-B
Rubix:110A4596
Manufacturer :CDLQA40-25DCM-B

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : SMC CDLQA40-25DCM-B COMPACT CYLINDER WITH LOCK
Compact cylinder series CLQ, although equipped with locking function, is designed to minimize the overall length. Overall length of the model is achieved to be the same as that of the CQ2 compact cylinder. CLQ is available in 5 bore sizes ranging from 40 to 100mm and is auto switch capable.
Strengths
•Low profile with compact lock unit
Two types of mounting
Locking is possible at any position within the entire stroke
Locking direction is selectable
Easy manual unlocking
Two types of mounting
Locking is possible at any position within the entire stroke
Locking direction is selectable
Easy manual unlocking
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| Type | compact cylinder |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 432.54 excl. VAT
/ Each
£ 519.05 incl. VAT
- Delivery usually within ( 32 ) days