References
SMC:CD75E40-125C-B
Rubix:109A4456
Manufacturer :CD75E40-125C-B

Technical specifications
| Type | air cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 125 mm |
Documents
Product details : SMC CD75E40-125C-B AIR CYLINDER
Smc cylinder cd75e40-125c-b
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 125 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
| Material | stainless steel |
| Reaming diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 126.06 excl. VAT
/ Each
£ 151.27 incl. VAT
- Delivery usually within ( 7 ) days