References
SMC:CD75E40-190C-B
Rubix:113A1773
Manufacturer :00020421

Technical specifications
| Type | air cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 190 mm |
Documents
Product details : SMC CD75E40-190C-B PLAIN THREAD CYLINDER
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 190 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 135.68 excl. VAT
/ Each
£ 162.82 incl. VAT
- Delivery usually within ( 15 ) days