References
SMC:CD75E40-230C-B
Rubix:108A5465
Manufacturer :00151397

Technical specifications
| Type | air cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 230 mm |
Documents
Product details : SMC CD75E40-230C-B AIR CYLINDER
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 230 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 141.62 excl. VAT
/ Each
£ 169.94 incl. VAT
- Delivery usually within ( 7 ) days