SMC JMGPM25-150 DUAL ROD CYLINDER


JMGP, Compact Guide Cylinder

References
smc:JMGPM25-150
rubix:393A2217
manufacturer :JMGPM25-150
brand logo
brand logo
Technical specifications
TypeCompact Guide Cylinder
Cylinder diameter25 mm
Cylinder stroke150 mm
See all Specifications

Product details : SMC JMGPM25-150 DUAL ROD CYLINDER


Dual rod cylinder with slide bearing. Compact and Lightweight. Bore sizes (mm): 12 ~ 100. Strokes up to 200 mm. Bumper cushion. Piping is possible in 4 directions. 3 mounting options.

Strengths

Dual rod cylinder with slide bearing. Compact and Lightweight. Bore sizes (mm): 12 ~ 100. Strokes up to 200 mm. Bumper cushion. Piping is possible in 4 directions. 3 mounting options.

Technical specifications


Attributes
TypeCompact Guide Cylinder
Cylinder diameter25 mm
Cylinder stroke150 mm
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 268.73 excl. VAT
/ Each
£ 322.48 incl. VAT
  • Usually arrives within 14 working days