References
SMC:CD75F40-130-B
Rubix:109A2549
Manufacturer :00156195

Technical specifications
| Type | air cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 130 mm |
Documents
Product details : SMC CD75F40-130-B AIR CYLINDER
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 130 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 115.54 excl. VAT
/ Each
£ 138.65 incl. VAT
- Delivery usually within ( 7 ) days